This product requires certification to purchase.

4 in. 150# Buna-N Gasket

You last purchased this on
 
Carson's Nut-Bolt & Tool

4 in. 150# Buna-N Gasket

  • Fast #
  • Part #R150FFBGP
  • Item #1302074
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

4 in. 150# Buna-N Gasket

  • Fast #
  • Part #R150FFBGP
  • Item #1302074
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Waterworks
Diameter - Outside:
4 in
Fitting Type:
Gasket
Flange Type:
Flat Face
Material:
Rubber
Material Type:
Buna-N
Pressure Class:
150#
Schedule Class:
150
Thickness:
1/8 in