4 in. Flanged 150# Galvanized Steel Insulation Kit
4 in. Flanged 150# Galvanized Steel Insulation Kit
Product Details
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 4 in
- Material:
- Steel
- Pressure Class:
- 150#
- Product Type:
- Insulation Kit