4 x 1/16 in. 150 psi PTFE Ring Gasket
4 x 1/16 in. 150 psi PTFE Ring Gasket
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure - Maximum:
- 150 psi