This product requires certification to purchase.

4 x 1/8 in. 150 psi Remote Reader Flat Face Gasket

Carson's Nut-Bolt & Tool

4 x 1/8 in. 150 psi Remote Reader Flat Face Gasket

  • Fast #
  • Part #R150FFGAP
  • Item #61039
  • Manufacturer Part #12L400FRF/150
5 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

4 x 1/8 in. 150 psi Remote Reader Flat Face Gasket

  • Fast #
  • Part #R150FFGAP
  • Item #61039
  • Manufacturer Part #12L400FRF/150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1125
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Outside:
4 in
Fitting Type:
Gasket
Flange Type:
Flat Face
Material:
Rubber
Pressure Class:
150#
Thickness:
1/8 in