5 in. 150# Ring Gasket
5 in. 150# Ring Gasket
Frequently Purchased Together
Product Details
Specifications
- Diameter - Inside 1:
- 5 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Teflon™
- NSF Certified:
- No
- UL Listed:
- No