5 in. Remote Reader Ring Gasket
5 in. Remote Reader Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 5 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Thickness:
- 1/8 in
- Type:
- R150RGAS
- UL Listed:
- No