This product requires certification to purchase.

5 x 1/16 in. 150 psi Non-Asbestos Flat Face Gasket

Carson's Nut-Bolt & Tool

5 x 1/16 in. 150 psi Non-Asbestos Flat Face Gasket

  • Fast #
  • Part #N150FFG116S
  • Item #83038
  • Manufacturer Part #6L500FNF/150
4.3 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

5 x 1/16 in. 150 psi Non-Asbestos Flat Face Gasket

  • Fast #
  • Part #N150FFG116S
  • Item #83038
  • Manufacturer Part #6L500FNF/150
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1875
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Diameter - Inside 1:
5
Fitting Type:
Gasket
Lead Law Compliance Level:
Compliant Not Certified
Pressure - Maximum:
150 psi
Type:
N150FFG116S