6 in. 150# Rubber Gasket
6 in. 150# Rubber Gasket
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Type:
- R150FFG116U
- UL Listed:
- No