This product requires certification to purchase.

6 x 1/16 in. 150 psi PTFE Ring Gasket

Carson's Nut-Bolt & Tool

6 x 1/16 in. 150 psi PTFE Ring Gasket

  • Fast #
  • Part #T150RG116U
  • Item #69792
  • Manufacturer Part #T150RG116U
3.4 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

6 x 1/16 in. 150 psi PTFE Ring Gasket

  • Fast #
  • Part #T150RG116U
  • Item #69792
  • Manufacturer Part #T150RG116U
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
6 in
Pressure Class
150#
Thickness
1/16 in
Characteristics & Features
Fitting Type
Ring, Gasket
Material
Plastic
Material Type
PTFE, Teflon™