This product requires certification to purchase.

8 x 1/16 in. 300 psi Non-Asbestos Flat Face Gasket

Carson's Nut-Bolt & Tool

8 x 1/16 in. 300 psi Non-Asbestos Flat Face Gasket

  • Fast #
  • Part #N300FFG116X
  • Item #117339
  • Manufacturer Part #6L800FNF/300
3.3 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

8 x 1/16 in. 300 psi Non-Asbestos Flat Face Gasket

  • Fast #
  • Part #N300FFG116X
  • Item #117339
  • Manufacturer Part #6L800FNF/300
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1040
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Diameter - Inside 1:
8
Fitting Type:
Gasket
Lead Law Compliance Level:
Compliant Not Certified
Pressure - Maximum:
300 psi
Type:
N300FFG116X