This product requires certification to purchase.

Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 3 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

Carson's Nut-Bolt & Tool

BLUE-GARD® Style 3700 Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 3 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3700FFG150116M
  • Item #7687702
  • Manufacturer Part #G3700FFG150116M
4.4 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

BLUE-GARD® Style 3700 Full Face Gasket, Aramid Fiber with EPDM Binder EPDM, 3 in. ASME B16.5 Class 150, 0.063 in. Thick, 4 Bolt Holes

  • Fast #
  • Part #G3700FFG150116M
  • Item #7687702
  • Manufacturer Part #G3700FFG150116M
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification

Documents


Specifications

Collection:
BLUE-GARD® Style 3700
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Diameter - Inside 1:
3
Fits Pipe Size:
3 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material Type:
Aramid Fiber with EPDM Binder
Maximum Temperature:
700
Minimum Temperature:
-100
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
1200 psi
Pressure Class:
150#
Thickness:
1/16 in
Type:
G3700FFM
UL Listed:
No