30 in. Flange Flat Face Gasket
Neo 30 in. Flange Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Neo
- Diameter - Inside 1:
- 30 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Thickness:
- 1/8 in
- UL Listed:
- No