10 in. Plastic Lid in Purple
10 in. Plastic Lid in Purple
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Depth:
- 12
- Height:
- 10
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Lid
- UPC:
- 800246134046
- Weight:
- 7.8
- Width:
- 15