12 in. Cast Iron and Plastic Meter Box with Reader Lid
12 in. Cast Iron and Plastic Meter Box with Reader Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Purple
- Depth:
- 12 in
- Material:
- Cast Iron, Plastic
- UPC:
- 800246054825