This product requires certification to purchase.

12 Jumbo Black Water Meter LID Plastic Reader

Carson Industries

12 Jumbo Black Water Meter LID Plastic Reader

  • Fast #
  • Part #C00124007
  • Item #1638757
  • Manufacturer Part #800246020653
4.4 out of 5 Customer Rating
Brand image
Carson Industries

12 Jumbo Black Water Meter LID Plastic Reader

  • Fast #
  • Part #C00124007
  • Item #1638757
  • Manufacturer Part #800246020653
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lightweight design vertical and lateral strength in a lightweight material for ease of handling
  • Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
  • Easily modifiable easily modified in the field with 18V power tools
  • Requires Certification

Documents

Dimensions & Measurements
Length
19 in
Weight
4.4 lb
Width
15 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ASTM
ASTM C-857
Product Type
Lid
Type
C00124007
UPC
800246020660