13-1/4 in. Concrete Underground Box
13-1/4 in. Concrete Underground Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 99-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Depth:
- 12
- Length:
- 13-1/4
- Material:
- Concrete
- UPC:
- 800246159421
- Width:
- 24