13 x 24 in. Water Meter Box Body
13 x 24 in. Water Meter Box Body
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24Product Details
Product Details
- Lightweight design vertical and lateral strength in a lightweight material for ease of handling
- Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
- Easily modifiable easily modified in the field with 18V power tools
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 18 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Meter Box, Medium Duty, Flared, Rectangular
- UPC:
- 800246156963
- Weight:
- 25.2 lb
- Width:
- 24 in