This product requires certification to purchase.

14 x 19 in. Plastic Meter Box Lid Hinged

Carson Industries

14 x 19 in. Plastic Meter Box Lid Hinged

  • Fast #
  • Part #C14194207
  • Item #7085394
  • Manufacturer Part #14194207
3.3 out of 5 Customer Rating
Brand image
Carson Industries

14 x 19 in. Plastic Meter Box Lid Hinged

  • Fast #
  • Part #C14194207
  • Item #7085394
  • Manufacturer Part #14194207
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Length:
19 in
Material:
Plastic
UPC:
800246139614
Waterworks Application:
Water
Width:
14 in