15-3/8 in. Flush Cover in Purple
15-3/8 in. Flush Cover in Purple
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Purple
- Crush Proof:
- No
- Height:
- 1-3/4
- Length:
- 15-3/8
- Material:
- Plastic
- Material Type:
- HDPE
- UPC:
- 800246028611
- Width:
- 10-1/4