15 x 27 in. Ductile Iron Water Meter Cover with View Reader Door
15 x 27 in. Ductile Iron Water Meter Cover with View Reader Door
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 27 in
- Material:
- Ductile Iron
- UPC:
- 800246094791
- Waterworks Application:
- Water
- Width:
- 15 in