This product requires certification to purchase.

17-3/8 x 30-3/8 in. HDPE Water Meter Box

Carson Industries

17-3/8 x 30-3/8 in. HDPE Water Meter Box

  • Fast #
  • Part #C17304149
  • Item #9797351
  • Manufacturer Part #17304149
5 out of 5 Customer Rating
Brand image
Carson Industries

17-3/8 x 30-3/8 in. HDPE Water Meter Box

  • Fast #
  • Part #C17304149
  • Item #9797351
  • Manufacturer Part #17304149
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
2 in
Length:
17-1/2 in
Material:
Concrete, Cast Iron
Material Type:
Polymer Concrete
Product Type:
Lid
UPC:
800246158929
Weight:
70 lb
Width:
30-1/2 in