17 x 30 in. Ductile Iron Water Meter with Heavy Wall Solid Cover
17 x 30 in. Ductile Iron Water Meter with Heavy Wall Solid Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 30 in
- Material:
- Ductile Iron
- UPC:
- 800246094999
- Width:
- 17 in