This product requires certification to purchase.

17 x 30 x 18 in. Water Meter Box Body

Carson Industries

17 x 30 x 18 in. Water Meter Box Body

  • Fast #
  • Part #C17302530
  • Item #4823577
  • Manufacturer Part #17302530
3.3 out of 5 Customer Rating
Brand image
Carson Industries

17 x 30 x 18 in. Water Meter Box Body

  • Fast #
  • Part #C17302530
  • Item #4823577
  • Manufacturer Part #17302530
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
18 in
Length:
17 in
UPC:
800246156987
Width:
30 in