18 in. Plastic Meter Box Body in Green
18 in. Plastic Meter Box Body in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight design vertical and lateral strength in a lightweight material for ease of handling
- Consistent performance high-density polyethylene with UV inhibitors for optimum performance in a variety of weather conditions, reinforced sidewalls withstand the passing pressure of do-it- yourself gardening equipment
- Easily modifiable easily modified in the field with 18V power tools
- UV inhibitors provide maximum weather resistance
- Reinforced sidewalls withstand DIY landscape equipment
Documents
Specifications
- ASTM:
- ASTM C-857
- Color Finish Name:
- Green
- Depth:
- 18 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box, Light Duty, Flared, Rectangular
- UPC:
- 800246055426
- Weight:
- 26 lb
- Width:
- 17 in