19 x 14 x 12 in. Hinged Cover
19 x 14 x 12 in. Hinged Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- Height:
- 14 in
- Length:
- 19 in
- NSF Certified:
- No
- Product Type:
- Cover
- UL Listed:
- No
- UPC:
- 800246047162
- Width:
- 12 in