23-1/8 in. Flush Cover
23-1/8 in. Flush Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Height:
- 2
- Length:
- 23-1/8
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Flush Cover
- UPC:
- 800246035930