This product requires certification to purchase.

24x36 in. Plastic Meter Box

Carson Industries

24x36 in. Plastic Meter Box

  • Fast #
  • Part #C00242004
  • Item #1447024
  • Manufacturer Part #00242004
4.9 out of 5 Customer Rating
Brand image
Carson Industries

24x36 in. Plastic Meter Box

  • Fast #
  • Part #C00242004
  • Item #1447024
  • Manufacturer Part #00242004
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
24 in
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Material:
Plastic
UPC:
800246092834
Width:
36 in