This product requires certification to purchase.

27-3/8 x 40-1/4 in. Plastic Irrigation Control Valve Box with Bolt

Carson Industries

27-3/8 x 40-1/4 in. Plastic Irrigation Control Valve Box with Bolt

  • Fast #
  • Part #C17301005
  • Item #4440769
  • Manufacturer Part #17301005
4.1 out of 5 Customer Rating
Brand image
Carson Industries

27-3/8 x 40-1/4 in. Plastic Irrigation Control Valve Box with Bolt

  • Fast #
  • Part #C17301005
  • Item #4440769
  • Manufacturer Part #17301005
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Depth:
15
Length:
40-1/4
Material:
Plastic
UPC:
800246055129
Width:
27-3/8