27 x 18 in. Meter Box Body
27 x 18 in. Meter Box Body
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 18 in
- Length:
- 27 in
- UPC:
- 800246153030
- Waterworks Application:
- Water
- Width:
- 15 in