30 x 17 in. Water Meter Cover
30 x 17 in. Water Meter Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 17 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Lid
- UL Listed:
- No
- UPC:
- 800246102861
- Weight:
- 69 lb
- Width:
- 30 in