bdy pc 1118-18 sw
bdy pc 1118-18 sw
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI/SCTE TIER 22 certified
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 18 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Meter Box
- UPC:
- 800246101000
- Weight:
- 10 lb
- Width:
- 18 in