bdy pc2436-24sw
bdy pc2436-24sw
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI/SCTE TIER 15 certified
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 24 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Meter Box
- UPC:
- 800246131533
- Weight:
- 178 lb
- Width:
- 36 in