bdy pc3048-24sw
bdy pc3048-24sw
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ANSI/SCTE TIER 22 certified
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 24
- Length:
- 30
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Meter Box
- Type:
- C30482021
- UPC:
- 800246131502
- Weight:
- 227
- Width:
- 48