2436-18 gray blnk hblt
Carson® 2436 2436-18 gray blnk hblt
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Application:
- Light Duty
- Collection:
- Carson® 2436
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 18
- Length:
- 35-3/8
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Box, Cover
- Type:
- C24361003
- UPC:
- 800246060963
- Weight:
- 63.6
- Width:
- 47