Cast Iron and Plastic Water Meter with Reader Lid Only in Black
Cast Iron and Plastic Water Meter with Reader Lid Only in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Cast Iron, Plastic
- NSF Certified:
- No
- Product Type:
- Lid
- UL Listed:
- No
- UPC:
- 800246053934
- Weight:
- 12.4 lb