This product requires certification to purchase.

18-1/8 in. Reinforced Concrete and Composite Cover

Carson Industries

Christy® 18-1/8 in. Reinforced Concrete and Composite Cover

  • Fast #
  • Part #C1000050
  • Item #4860857
  • Manufacturer Part #1000050
5 out of 5 Customer Rating
Brand image
Carson Industries

Christy® 18-1/8 in. Reinforced Concrete and Composite Cover

  • Fast #
  • Part #C1000050
  • Item #4860857
  • Manufacturer Part #1000050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 99
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1028, ASTM C-857
Collection:
Christy®
Depth:
15-1/4 in
Height:
1-3/4 in
IAPMO Listed:
No
Length:
18-1/8 in
Material:
Reinforced Concrete, Composite
Product Type:
Cover
UPC:
800246163183
Weight:
103 lb
Width:
11-3/8 in