This product requires certification to purchase.

Curb Valve Box for F08R, FL08D, FL08C and V01-71C Lids

Carson Industries

Curb Valve Box for F08R, FL08D, FL08C and V01-71C Lids

  • Fast #
  • Part #C1000370
  • Item #4860416
  • Manufacturer Part #1000370
5 out of 5 Customer Rating
Brand image
Carson Industries

Curb Valve Box for F08R, FL08D, FL08C and V01-71C Lids

  • Fast #
  • Part #C1000370
  • Item #4860416
  • Manufacturer Part #1000370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Diameter
9 in
Characteristics & Features
Brand Model Compatibility
F08R, FL08D, FL08C and V01-71C Lids
Material
Concrete, Plastic
Material Type
Polymer
Warranty & Product Information
IAPMO Listed
No
Product Type
Box
UPC
800246159537