17-5/8 x 30-1/2 in. Water Meter Lid
Fibrelyte® 17-5/8 x 30-1/2 in. Water Meter Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Fibrelyte®
- Depth:
- 2 in
- Length:
- 17-5/8 in
- Material:
- Composite, Resin
- Material Type:
- Polymer
- Product Type:
- Lid
- Weight:
- 35 lb
- Width:
- 30-1/2 in