24 x 13 in. Composite Box in Grey
Fibrelyte® 24 x 13 in. Composite Box in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Our patented, lightweight design
- Durable the composite material maintains a weight comparable to plastic but offers a greater strength-to-weight ratio than plastics that meet SCTE tier 8 load ratings
- Easily modified in the field with 18V power tools
Documents
Specifications
- ANSI:
- ANSI Tier 8
- Collection:
- Fibrelyte®
- Color Finish Name:
- Grey
- Depth:
- 18
- Length:
- 13
- Material:
- Composite
- NSF Certified:
- No
- Product Type:
- Meter Box
- UL Listed:
- No
- UPC:
- 800246163831
- Weight:
- 35
- Width:
- 14
- Work Load Limit:
- 8000