15-1/2 x 25 x 12 in. Polymer Concrete Box
H Series 15-1/2 x 25 x 12 in. Polymer Concrete Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-267 1997, ASTM C-579 1996, ASTM C-580 1993, ASTM D-2444 1993
- Collection:
- H Series
- Height:
- 12 in
- IAPMO Listed:
- No
- Length:
- 25 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Box
- UPC:
- 800246148944
- Weight:
- 54 lb
- Width:
- 15-1/2 in