Lid for PC1730-30 Meter Box
Lid for PC1730-30 Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Brand Model Compatibility:
- PC1730-30 Meter Box
- Color Finish Name:
- Grey
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Lid, Light Duty, Flared, Rectangular
- Waterworks Application:
- Water
- Weight:
- 62 lb
- Width:
- 17 in