This product requires certification to purchase.

lid g12 c - no mark

Carson Industries

lid g12 c - no mark

  • Fast #
  • Part #C3001170
  • Item #4860560
  • Manufacturer Part #3001170
5 out of 5 Customer Rating
Brand image
Carson Industries

lid g12 c - no mark

  • Fast #
  • Part #C3001170
  • Item #4860560
  • Manufacturer Part #3001170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AASHTO:
AASTHO M-309
ASTM:
ASTM C-1028
Brand Model Compatibility:
Christy® G12 Valve Box
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
13 in
Material:
Cast Iron
Product Type:
Lid
Weight:
24 lb