20 x 36 in. Plastic Meter Bit Body
Oldcastle® 20 x 36 in. Plastic Meter Bit Body
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 11 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top flange for cover seating
- Anti-settling flange on bottom
Documents
Specifications
- Collection:
- Oldcastle®
- Color Finish Name:
- Black
- Diameter:
- 20 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Meter Pit Body
- UL Listed:
- No
- UPC:
- 800246092605
- Weight:
- 28.5 lb
- Width:
- 20 in