24 in. Plastic Meter Box Body
Oldcastle® 24 in. Plastic Meter Box Body
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24Product Details
Product Details
Specifications
- Collection:
- Oldcastle®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Height:
- 13 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box Body
- UPC:
- 800246152989
- Weight:
- 14.5 lb
- Width:
- 24 in