Round Water Meter Solid Cast Iron Lid in Black
Round Water Meter Solid Cast Iron Lid in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-857
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Lid, Light Duty, Flared, Round
- UPC:
- 800246059400
- Waterworks Application:
- Water
- Weight:
- 10 lb
- Width:
- 18 in