This product requires certification to purchase.

10 in. Flanged 150# Insulation Kit and Washer

Carson's Nut-Bolt & Tool

10 in. Flanged 150# Insulation Kit and Washer

  • Fast #
  • Part #FFDW150FIK10
  • Item #861771
  • Manufacturer Part #FFDW150FIK10
3.9 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

10 in. Flanged 150# Insulation Kit and Washer

  • Fast #
  • Part #FFDW150FIK10
  • Item #861771
  • Manufacturer Part #FFDW150FIK10
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
10 in
Pressure Class:
150#
Product Type:
Insulation Kit, Washer