10 in. Red Rubber Bolt & Ring Set Kit
10 in. Red Rubber Bolt & Ring Set Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Type:
- Kit
- Material:
- Rubber
- Pressure Class:
- 150#
- Product Type:
- Bolt and Ring Set
- Size:
- 10 in
- Strength Rating:
- 150
- Thickness:
- 1/8 in