10 in. Stainless Steel Kit
10 in. Stainless Steel Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 10 in
- Fitting Type:
- Kit
- Material:
- Stainless Steel