12 x 1/8 in. 150 psi Non-Asbestos Ring Gasket
12 x 1/8 in. 150 psi Non-Asbestos Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 520-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- Diameter - Inside 1:
- 12 in
- Fitting Type:
- Gasket
- Lead Law Compliance Level:
- Compliant Not Certified
- Pressure - Maximum:
- 150 psi