14 in. Remote Reader Ring Gasket
14 in. Remote Reader Ring Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Waterworks
- Diameter - Inside 1:
- 14 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Thickness:
- 1/8 in
- UL Listed:
- No